Labels 'Oxygen Warning', Labelmaster
Catalog # 101378-974
Supplier: Label Master
Specifications
- Description:Preprinted labels
- Dimensions:100×100 mm (3.94×3.94")
- Material:Semi-gloss paper
- Thickness:5.85 mil.
- Cat. No.:101378-974
- Legend:Oxygen
- Supplier no.:HML26S
Specifications
About this item
Help take the guessing out of shipping label solutions with Worded O×ygen labels.
- Meets the design and durability standards of 49 CFR, ICAO, and other international air regulations
- Complies with the directives of the Department of Transportation
- Printed with light-fast inks for fade resistance
- Adhesives are formulated for use in various climates and environments
- Strong holds on corrugated boxes
Yellow and black, these paper labels are sized at 100×100mm (4×4"), and sold in packs of 50.