Order Entry
Puerto Rico
ContactUsLinkComponent
Double Burette Clamp with Rod and Stand, Eisco Scientific
Double Burette Clamp with Rod and Stand, Eisco Scientific
Catalog # 470315-090
Supplier:  Wards
undefined
Double Burette Clamp with Rod and Stand, Eisco Scientific
Catalog # 470315-090
Supplier:  Wards
Supplier Number:  CH2019004

Specifications

  • Description:
    Double burette clamp with rod and stand
  • Cat. No.:
    470315-090

Specifications

About this item

Secure up to two burettes with this complete double burette support clamp and stand set.

  • Double burrete clamp with rod and stand
  • Alloy jaws are suitable for all burettes up to 100mL
  • Cast iron blue base measuring 7" wide and 13" long
  • 12 mm diameter stainless steel support rod measuring 24" long
  • Great for any science classroom or laboratory

Secure one or two burettes with this complete set that includes (1) double burette clamp with boss head, 1 stainless steel rod, and 1 cast iron, epoxy powder coated base. The metal alloy clamp will hold burettes with capacities up to 100 ml.