Order Entry
Puerto Rico
ContactUsLinkComponent
KIMAX® Volumetric Flasks with [ST] Polyethylene Stopper, Wide Mouth, Class A, DWK Life Sciences
KIMAX® Volumetric Flasks with [ST] Polyethylene Stopper, Wide Mouth, Class A, DWK Life Sciences
Catalog # 89426-902
undefined
KIMAX® Volumetric Flasks with [ST] Polyethylene Stopper, Wide Mouth, Class A, DWK Life Sciences
Catalog # 89426-902
Supplier Number:  92812P-20

Specifications

  • Capacity:
    20 ml
  • Height:
    135 mm
  • Cat. No.:
    89426-902
  • [ST] stopper no.:
    13
  • Tolerance:
    0.08 ml
  • Supplier no.:
    TX92812P-20

Specifications

About this item

Flasks feature wide mouth for easy pipet access and heavy, uniform walls for strength, durability, and safety.

  • Tolerance: ±0.08 ml

All flasks are graduated to Class A volumetric tolerances and are calibrated to meet ASTM Specification E288.

Interior bottoms are flat, allowing for efficient stirring with standard stir bars. Large, permanent markings allow for quick, accurate identification.