KIMBLE® Filtering Tube, DWK Life Sciences
Catalog # KT748021-1030
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Ext.Ø:22 mm
- Capacity:30 ml
- Length:150 mm
- Cat. No.:KT748021-1030
- Connection:¼"
- Supplier no.:748021-1030
Specifications
About this item
This tube is suitable for filtrations in semi-micro analysis and is tooled for use with a KT748012-1000 Hirsch funnel.
- With a reinforced lip
Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.