Order Entry
Puerto Rico
ContactUsLinkComponent
KIMBLE® Claisen Adapters for Distillation with BEVELSEAL™ Thermometer Joint, DWK Life Sciences
KIMBLE® Claisen Adapters for Distillation with BEVELSEAL™ Thermometer Joint, DWK Life Sciences
Catalog # KT161100-2440
undefined
KIMBLE® Claisen Adapters for Distillation with BEVELSEAL™ Thermometer Joint, DWK Life Sciences
Catalog # KT161100-2440
Supplier Number:  161100-2440

Specifications

  • Width:
    88 mm
  • Description:
    Claisen adapter for distillation, GPI 13-425 thread size
  • Height:
    155 mm
  • Cat. No.:
    KT161100-2440
  • [ST] joint size:
    24/40
  • Supplier no.:
    161100-2440

Specifications

About this item

Used in distillation assemblies where adjustable immersion depth of the thermometer is desired.

  • Accommodation range 5 to 8 mm
  • Vacuum tight seal due to FKM O ring 010 size and open top compression cap
  • Threaded top BEVEL-SEAL™ connection for plain stem thermometers

Manufactured from 33 expansion, low extractable borosilicate glass.

Certifications: Conforming to USP Type I and ASTM E438, Type I, Class A requirements.
Ordering information: KT410119-1307 is suitable for use to 200 °C.

BEVEL-SEAL™ Open Top Compression Cap

Product Information