Order Entry
Puerto Rico
ContactUsLinkComponent
 
Cleaning Foam Swabs, Texwipe®
  10028-062
 :  Texwipe
undefined
Cleaning Foam Swabs, Texwipe®
  10028-062
 :  Texwipe
 :  TX804

 

  • Description:
    Swabs with precision pick tips
  • Cat. No.:
    10028-062
  • Handle length:
    2.008"
  • Overall length:
    2.620"
  • Head width:
    0.138"
  • Head length:
    0.610"
  • Handle width:
    0.094"
  • Head thickness:
    0.138"
  • Supplier no.:
    TX804

 

 

These general-purpose foam swabs were developed specifically for less critical areas, industrial or general-purpose applications.

  • Thermal bond construction eliminating the risk of adhesive contamination
  • Can pick up powders and dusts
  • Lot coded for traceability and quality control

These swabs were constructed from medical grade polyurethane foam. Manufactured to exacting and consistent tolerances using high-precision automated processes. Convenient use with adhesives, greases and liquids, in production.

Handle thickness: 0.094"

 : Packaged in a re-closable, silicone-free bag.