WHEATON® 76-Series Vials™, DWK Life Sciences
Catalog # 76210-034
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Cap included:Yes
- Septum:PTFE/silicone
- Capacity:2.00 ml
- Color:Clear
- Cat. No.:76210-034
- Diameter ×H:12×32 mm
- Cap color:Blue
Specifications
About this item
MicroLiter’s 76-Series Vials™ for Agilent autosamplers have a modified neck finish that assists in a repeatable seating of the consistent, gripper against the bottom of the cap.