KIMAX® Milk Testing Pipettes, Gerber, DWK Life Sciences
Catalog # 48754-056
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Capacity:11 ml
- Cat. No.:48754-056
- Tolerance:±0.05 ml
- Supplier no.:3010-11
Specifications
About this item
KIMAX® Gerber milk test pipettes are calibrated to deliver 11 ml of milk.
- Permanent brown stain scale
- Rubber washer used to support the pipette in the neck of the test bottle
Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E-438, Type I, Class A requirements.
Certifications: Complies with requirements of APHA/Standard Methods for Analysis of Dairy Products, American Public Health Association (APHA). Designed from ASTM Specification E1043, Type VI requirements.
Delivery: Supplied with rubber washer.