KIMBLE® Potter-Elvehjem Tissue Grinder with PTFE Pestle and Glass Tube, DWK Life Sciences
Catalog # KT885520-0100
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Capacity:100 ml
- Cat. No.:KT885520-0100
- Pestle length × shaft O.D.:349×6 mm
- Tube length × reservoir O.D.:232×57 mm
- Supplier no.:885520-0100
Specifications
About this item
Large volume tissue grinder with a finely machined PTFE pestle.
- Tube has a convenient pouring lip
- Pestle rod is stainless steel
- Clearance between pestles and tubes is 0.004” to 0.006”
Radial serrations on the lower portion of the pestle deliver the homogenate into the cylindrical portion of the tube.
Certifications: Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.
Ordering information: Replacement components are available and completely interchangeable.