WHEATON® Caps, Solid Top, for Screw Thread Vials, DWK Life Sciences
Catalog # 66014-734
Supplier: DWK Life Sciences (KIMBLE)
Small Business Enterprise
Specifications
- Cap Size:10-425
- Description:Unlined screw cap
- Size:10 mm (0.39")
- Cat. No.:66014-734
- Supplier no.:242765
Specifications
About this item
Pre-assembled black polypropylene (PP) screw cap with septa.
- With solid top
Suitable for 12×32 mm E-Z Vials™.