Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
TechniScrub™ Wipers, Texwipe®

TechniScrub™ Wipers, Texwipe®

Supplier:   Texwipe
TechniScrub™ Wipers, Texwipe®
Supplier:  Texwipe
Certificates
TechniScrub™ Wipers, Texwipe®

2 Options Available Below

Product Details & Documents

TechniScrub™ dry wipes are made from a 50% polyester/50% cellulose nonwoven material with a cut edge. They are cleanroom manufactured.

  • Wipes feature a textured side for removing deposits and a smooth side for follow-up wiping and cleaning
  • Unique design provides superior sorption capacity
  • Manufactured to ensure low levels of particles and extractables
  • Suitable for general cleaning and wiping applications
  • Excellent chemical resistance for compatibility with a variety of solutions
  • Autoclave safe

TechniScrub™ wipes are suitable for wiping, cleaning, spill control, and applying or removing lubricants, adhesives, residues, and other solutions including disinfectants. They are compatible with solvents such as isopropyl alcohol (IPA), ethanol, acetone, and degreasers.

Applications include use in industries such as aerospace, animal laboratories, biologics, cleanrooms, pharmacies, industrial, medical, microelectronic, and semiconductor. Individually lot coded for traceability and quality control.

Certifications: Meets USP <797> and USP <800> wiper requirements.
ISO Class 5 - 8, Class 100 - 100,000, EU Grade B - D.

Documents

Specifications for Product Family

Specifications

  • Catalog No:
  • 76045-366
  • 76045-368
  • Basis Weight:
  • 72 g/m²
  • 72 g/m²
  • Absorbency:
  • 520 ml/m²
  • 520 ml/m²
  • Absorbency - Rate:
  • 0.3 s
  • 0.3 s
  • Ions - Chloride:
  • 10 ppm
  • 10 ppm
  • Ions - Potassium:
  • 1 ppm
  • 1 ppm
  • Ions - Sodium:
  • 12 ppm
  • 12 ppm

Specifications

Product Family Options

Product Information

  • Dimensions
    Sterility
    Packaging
    Availability
    Price
  • 9×9"
    Non sterile
    100 wipers/bag
    Log in for availability
    Log in for availability
    Log in for availability
    Bag of 100 (1/Itm/Bx)
    Bag of 100 (1/Itm/Bx) - $26.70
    $26.70
    Log in for availability
    Case of 1000 (1/ Itm/Bx)
    Case of 1000 (1/ Itm/Bx) - $15.01
    $15.01
    Bag of 100 (1/Itm/Bx)
       $26.70

    Case of 1000 (1/ Itm/Bx)
       $15.01

    Supplier Number: TX4409
    Specifications:
    More
    Specifications
    Cat. No.
    76045-366
    Basis Weight
    72 g/m²
    Absorbency
    520 ml/m²
    Absorbency - Rate
    0.3 s
    Ions - Chloride
    10 ppm
    Ions - Potassium
    1 ppm
    Ions - Sodium
    12 ppm
  • 12×12"
    Non sterile
    100 wipers/bag
    Log in for availability
    Log in for availability
    Log in for availability
    Bag of 100 (1/Itm/Bx)
    Bag of 100 (1/Itm/Bx) - $41.50
    $41.50
    Log in for availability
    Case of 1000 (1/ Itm/Bx)
    Case of 1000 (1/ Itm/Bx) - $22.67
    $22.67
    Bag of 100 (1/Itm/Bx)
       $41.50

    Case of 1000 (1/ Itm/Bx)
       $22.67

    Supplier Number: TX4412
    Specifications:
    More
    Specifications
    Cat. No.
    76045-368
    Basis Weight
    72 g/m²
    Absorbency
    520 ml/m²
    Absorbency - Rate
    0.3 s
    Ions - Chloride
    10 ppm
    Ions - Potassium
    1 ppm
    Ions - Sodium
    12 ppm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.