Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Empore™ Solid Phase Extraction Filter Aid, CDS Analytical

Empore™ Solid Phase Extraction Filter Aid, CDS Analytical

Empore™ filter aid-400, glass beads, 40 µm, 1.5 kg/ Bottle
Catalog # 76333-114
Supplier:   CDS ANALYTICAL
Supplier #:  98-0503-0076-7
Empore™ Solid Phase Extraction Filter Aid, CDS Analytical
Catalog # 76333-114
Supplier:  CDS ANALYTICAL
Empore™ Solid Phase Extraction Filter Aid, CDS Analytical
Empore™ Solid Phase Extraction Filter Aid, CDS Analytical

Empore™ filter aid-400, glass beads, 40 µm, 1.5 kg/ Bottle

Price
$137.90
Log in for availability
Each
Product Details & Documents

Empore™ filter aid 400 is a high density glass bead product intended for use as a filtration aid when extracting samples with a high particulate content using Empore solid phase extraction disks.

  • Size: 1.5 kg/bottle with dispensing scoop
  • Use: Approximately 40 grams will cover a 90 mm disk 1 cm deep.
Specifications
  • Ø:
    40 µm
  • Description:
    Empore™ filter aid-400, glass beads
  • Size:
    1.5 kg/ Bottle