Order Entry
Puerto Rico
ContactUsLinkComponent
1-Methylimidazole (NMI) 16% in anhydrous THF for biosynthesis Cap B, VWR Chemicals BDH®
Flammable
Corrosive
Irritant
Health
1-Methylimidazole (NMI) 16% in anhydrous THF for biosynthesis Cap B, VWR Chemicals BDH®
Supplier:  VWR International
Certificates
undefined
Flammable
Corrosive
Irritant
Health
1-Methylimidazole (NMI) 16% in anhydrous THF for biosynthesis Cap B, VWR Chemicals BDH®
Supplier:  VWR International
Certificates

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specification Test Results

  • Description (Clear liquid free of suspended matter):
    Pass
  • 1-Methyl imidazole:
    14.0 - 16.0%
  • Tetrahydrofuran:
    84.0 - 86.0%
  • Color (at time of packaging):
    <10 APHA
  • Water:
    Max 150 ppm
  • 1-Methyl imidazole (component purity):
    Min 99.0%
  • Tetrahydrofuran (component purity):
    Min 99.9%

Specification Test Results

Related Information