



Cap A 8:1:1 THF/Lutidine/Acetic Anhydride for biosynthesis, VWR Chemicals BDH®
Supplier: VWR International
Certificates
About this item
:
UN:2924
ADR:3 (8),II
:GHS02
:GHS05
:GHS07
:GHS08
Storage Temperature:Ambient
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specification Test Results
- Description (Clear liquid free of suspended matter):Pass
- Acetic Anhydride:9.0 - 11.0%
- 2,6-Lutidine:9.0 - 11.0%
- Tetrahydrofuran:79 - 81.0%
- Color (at time of packaging):Max 10 APHA
- Water:Max 150 ppm
- Acetic Anhydride (component purity):99.5%
- 2,6-Lutidine (component purity):99.2%
Specification Test Results
Frequently Bought Together