Order Entry
Puerto Rico
ContactUsLinkComponent
 
Extra Large Mobile Demo Center, Diversified Woodcrafts
  76292-588
Extra Large Mobile Demo Center, Diversified Woodcrafts
  76292-588
 :  4342KF

 

  • Worksurface material:
    ChemGuard
  • Capacity:
    80 lbs. per shelf
  • Description:
    Extra large mobile demo center
  • Height:
    36"
  • Cat. No.:
    76292-588
  • W×D:
    54×30"

 

 

Mobile instructor's desk is equipped with two cupboard compartments, one file drawer, and three smaller drawers.

  • Constructed of solid oak and oak hardwood veneers
  • Equipped with a 21×28" pegboard with assorted hooks
  • Finished in a non-emitting, chemical resistant UV finish
  • Unit rolls easily on 4" ball bearing locking swivel casters

Features one file drawer with full extension glides, three smaller drawers (all dove-tailed) and two cupboard spaces with locks and wire pulls. The drawers run on epoxy-coated steel glides with nylon rollers.

Included to help organize storage is a handy removable storage tote tray and a pegboard with hooks. Electrical service is supplied by means of a 25' extension cord which can be connected to a GFI protected AC duplex receptacle installed in the side of the cabinet. The top is black 1¼" ChemGuard laminate.

Mobile capacity of 500 lbs. and shipping weight of 310 lbs.

 : SEFA compliant and MAS Certified Green.
 : Unit can also be ordered with a flat top.