Robotics Vice, Diversified Woodcrafts
Catalog # 75784-552
Supplier: Diversified Woodcrafts
Specifications
- Description:Robotics vise, jaw opening 3", jaw width: 4.5"
- Cat. No.:75784-552
- Supplier no.:251909
Specifications
About this item
This sturdy vise is a swivel base vise and is ideal for the Robotics Bench.
- Painted with a durable blue powder coat
- Work shop vise
The vise is manufactured from cast iron featuring steel vise jaws, threaded spindle assembly and a chrome lockdown. The vise can be rotated up to 240° on its base for work positioning. The built in pipe jaws allow holding small pipes and tubes ranging in diameter from 0.6 to 1.85".
Dimensions: 11W×11D×7½"H
Weight capacity of 11 lbs.