Extech™ Pressure Transducer 150 psi, Flir®, Extech
Catalog # 89370-214
Supplier: Avantor
Specifications
- Description:150 psi pressure transducer
- Cat. No.:89370-214
- Supplier no.:PT150
Specifications
About this item
For air or non-corrosive/non-ionized gas. 1/4" PS, 19 teeth per inch with 3.9 feet/1.2 m cable.
- Compact size, NPT thread
- Corrosion-resistant brass alloy
- Linearized voltage output (0 to 100 mV DC)
- Half year warranty
The Pressure Transducer for 150 psi measurements with Extech Models 89370-210 pressure meter/datalogger and 407495 heavy duty pressure meter with interchangeable transducers.