Order Entry
Puerto Rico
ContactUsLinkComponent
Extech™ Vibration Data Logger, Flir®
Extech™ Vibration Data Logger, Flir®
Catalog # 89370-196
Supplier:  Avantor
undefined
Extech™ Vibration Data Logger, Flir®
Catalog # 89370-196
Supplier:  Avantor

Specifications

  • Description:
    Vibration data logger
  • Cat. No.:
    89370-196
  • Supplier no.:
    VB300

Specifications

About this item

The logger Will record 3-axis g-force and related peaks to provide a history of shock and vibration conditions.

  • Built-in 3-axis accelerometers record the time when shock occurs
  • Real time FFT Frequency and Time-Domain Vibration Analysis
  • Record storage, transport or operational data over time
  • USB interface for easy set-up and data download
  • Datalogs 112028 Motion Detection samples per axis, or 168042 Normal samples
  • Selectable X, Y, Z axis or any combination (via software)
  • Selectable data sampling rate: 50 minutes to 24 hours

The dat logger is a G-Force datalogger which records and times 3-axis shock and vibration (acceleration) readings over its ±18 g measurement range.

Certifications: CE Marked.
Delivery: Complete with Magnetized/Bolt-on mounting base, 3.6 V Lithium battery and Windows compatible analysis software.