Extech™ Mini Thermo-Anemometer with Built-in Compass, Flir®
Catalog # 75853-970
Supplier: Avantor
Specifications
- Description:Mini thermo-anemometer with built-in compass
- Cat. No.:75853-970
- Supplier no.:45168CP
Specifications
About this item
Measure Windspeed in ft/min, MPH, m/s, km/h, Knots and Beaufort Force with 10 second averaging function.
- Pocket sized meter folds up for storage and extends up to 9" when taking measurements
- Built-in Compass provides wind direction (Head/Cross/Tail Wind calculation) and 360° readings
- Delta T displays Air Temperature minus Dew Point
- Max function recalls highest windspeed reading over time
- Auto power off 5 minutes after last key is pressed with disable feature
- Water resistant housing floats and drop-tested to 6 feet
- Replaceable non-corrosive plastic wind vane (impeller)
The Pocket Thermo-Anemometer which measures Windspeed in ft/min, MPH, m/s, km/h, Knots and Beaufort Force with 10 second averaging function. Additional measurements include Temperature, Relative Humidity, Dew Point, Wet Bulb, and Windchill. The built-in compass provides wind direction/ 360° readings and has an easy-to-use calibration procedure for improved accuracy. Its water resistant housing floats and drop-tested to 6 feet. Featuring a replaceable non-corrosive plastic wind vane (impeller) and a tripod mount for hands free use.
Certifications: CE Marked.
Delivery information: Complete with a CR2032 battery and a lanyard.