BioClean™ Microflow Face Veil with Studs, Ansell
Catalog # 75873-950
Supplier: Ansell Healthcare
Specifications
- Sterility:Non sterile
- Color:White
- Size:375L×330W mm
- Cat. No.:75873-950
- Supplier no.:BFV06
Specifications
About this item
The microflow cleanroom face veil features a fully enclosed malleable nose-band for a good fit and studs for a secure fastening to hood.
- Ultrasonically sealed seams
- Fully enclosed malleable nose-band
- Studs on either side for attaching to cleanroom hoods
- Disposable, single-use only
- Latex-free
The face veil features ultrasonically sealed edges to reduce the risk of contamination in controlled environments. ISO Class 4 cleanroom compatible. Overall garment dimensions are 375 mm in length by 330 mm wide.