Order Entry
Puerto Rico
ContactUsLinkComponent
WHEATON® MicroLiter Polypropylene Snap Cap Vial Component Kits, DWK Life Sciences
WHEATON® MicroLiter Polypropylene Snap Cap Vial Component Kits, DWK Life Sciences
Catalog # 97056-600
WHEATON® MicroLiter Polypropylene Snap Cap Vial Component Kits, DWK Life Sciences
Catalog # 97056-600
Supplier Number:  09-1336B-100

Specifications

  • Cap included:
    Yes
  • Cap Size:
    9 mm
  • Cap type:
    Screw thread
  • Septum:
    PTFE/silicone, bonded, pre-slit
  • Capacity:
    0.30 ml
  • Material:
    PP
  • Cat. No.:
    97056-600
  • Diameter ×H:
    12×32 mm
  • Cap color:
    Blue
  • Supplier no.:
    09-1336B-100

Specifications

About this item

Components are packaged to work with the unique MicroLiter dispenser.

  • Available in multiple colors and septa formats
  • Available with or without writing patch

Component Kits consist of a clear clamshell outer pack with one pack of the specified Class 10000 Cleanroom packed vials and one pack of the snap caps with septa installed. Unassembled component kits offer the convenience of one product number for the polypropylene vial, cap and septa.