PVC Overshoes with Four Way Cleated Outsole, Onguard
Catalog # 21921-715
Supplier: Onguard Industries
Specifications
- Shoe size:S (6–7)
- Color:Black
- Environmentally Preferable:
- Cat. No.:21921-715
- Supplier no.:86030-S
Specifications
About this item
Premium overshoe protection, with heavy Flex-O-Thane PVC construction for added durability.
- 17" height for extended calf protection
- Injected molded seamless construction
- Excellent cold weather flexibility
- Self-cleaning, slip resistance outsole
- Kick off lug for easy on/off
- Fits over most work shoes and boots
PVC overshoes offer a perfect fit, optimizing comfort for everyday use. They are 100% waterproof to keep feet dry under wet and dirty conditions, and offer protection against a wide variety of chemicals. Overshoes are ideally suited for use in construction, farming, utilities, and food processing applications.