Stainless Steel and Plywood Handle Scratch Brush, Gordon Brush
Catalog # 22940-624
Supplier: Gordon Brush
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Bristle material:Stainless steel
- Brush head Ø:0.006"
- Description:Toothbrush-Style Brush
- Brush head width:1/4"
- Cat. No.:22940-624
- No. of rows:3×7
- Handle length:7 3/4"
- Width:⁷⁄₁₆"
- Supplier no.:15SSG-12
- Brush head length:11/2"
- Trim length:⁷⁄₁₆"
Specifications
About this item
The stainless steel bristle, hand-laced with stainless steel wire, remains secure even in wet environments if the wooden handle expands or contracts.
- Toothbrush-style scratch brush
- Hand-laced
- Stainless steel bristle and a plywood handle
Each fill tuft is tied into position by hand, resulting in a superior quality brush with maximum fiber retention.