Order Entry
Puerto Rico
ContactUsLinkComponent
Carbon Steel Bristle and Flat Wood Handle Heavy Duty Scratch Brush with Scraper, Gordon Brush®
Carbon Steel Bristle and Flat Wood Handle Heavy Duty Scratch Brush with Scraper, Gordon Brush®
Catalog # 22940-612
Supplier:  Gordon Brush
Product available on GSA Advantage®
Small Business Enterprise
Carbon Steel Bristle and Flat Wood Handle Heavy Duty Scratch Brush with Scraper, Gordon Brush®
Catalog # 22940-612
Supplier:  Gordon Brush
Supplier Number:  484CSC
Product available on GSA Advantage®
Small Business Enterprise

Specifications

  • Bristle material:
    Carbon steel
  • Handle material:
    Wood
  • Description:
    Scratch Brush
  • Brush head width:
    13/16"
  • Cat. No.:
    22940-612
  • No. of rows:
    4×11
  • Handle length:
    11"
  • Width:
    1½"
  • Supplier no.:
    484CSC
  • Brush head length:
    4 1/2"
  • Bristle diameter:
    0.014"
  • Trim length:
    1½"

Specifications

About this item

Heavy duty brush for cleaning welds, external threads, castings and removing paint, rust and dirt.

  • Heavy duty metal scraper is included

Bristles are stapled securely into a flat hardwood handle.