Stiff Nylon Bristle and Acetal Handle Brush, Gordon Brush
Catalog # 22940-582
Supplier: Gordon Brush
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Bristle material:Nylon
- Handle material:Acetal
- Description:Toothbrush-Style Brush
- Brush head width:5/16"
- Cat. No.:22940-582
- No. of rows:3×11
- Handle length:61/4"
- Width:⅜"
- Supplier no.:33NDG-12
- Brush head length:11/4"
- Bristle diameter:0.012"
- Trim length:⁷⁄₁₆"
Specifications
About this item
This stiff insulative brush has 0.012" Stiff Nylon Bristle with a Delrin (Acetal) handle.
- Popular for cleaning, scrubbing, wiping or dirt removal in delicate applications
- Can be used in an anti-static environment when submerged in liquid
- Autoclavable for cleanroom, sterile, or medical applications
The Nylon fill material is hand-laced with Nylon twine into its handle for maximum fiber retention.