Brass Bristle and Plywood Handle Scratch Brush, Gordon Brush
Catalog # 22940-614
Supplier: Gordon Brush
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Bristle material:Brass
- Brush head Ø:0.006"
- Description:Scratch Brush
- Brush head width:1/8"
- Cat. No.:22940-614
- No. of rows:1×10
- Handle length:7 3/4"
- Width:¼"
- Supplier no.:11BPG-12
- Brush head length:1 1/2"
- Trim length:⁷⁄₁₆"
Specifications
About this item
Brass Bristle brush has a toothbrush style plywood handle.
- Fill material is hand-tied with stainless steel wire
Remains secure in wet environments when wood handles expand and contract.