Brass Bristle and Wood Handle Applicator Brush, Gordon Brush
Catalog # 22940-754
Supplier: Gordon Brush
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Bristle material:Brass
- Brush head Ø:0.006"
- Handle material:Wood
- Description:Applicator Brush with Brass Bristle and Wood Handle
- Brush head width:3/8"
- Cat. No.:22940-754
- No. of rows:2×6
- Handle length:415/16"
- Width:1¹⁄₁₆"
- Supplier no.:WA12BG-12
- Brush head length:7/8"
- Trim length:½"
Specifications
About this item
A heavy-duty scrubbing duster brush that works well for getting into tight areas.
- Known as a typewriter brush
Manufactured for detail cleaning.