Kapton® Ready-Made Insulated Thermocouples, Omega Engineering
Catalog # 17000-300
Supplier: Newport Electronics
Specifications
- Description:Ready-Made Insulated Thermocouples, PFA, Glass Braid Insulation And Molded Connectors, Type J, Pack of 5
- Environmentally Preferable:
- Cat. No.:17000-300
- Supplier no.:5SC-TT-J3636
Specifications
About this item
Ready-made insulated thermocouples, subminiature connector without spool cap.
- Economically priced
- Kapton® insulation available for all models
- J, K, T and E calibrations available
- Made from special limits of error wire
- 20, 24, 30 and 36 AWG available (SRTC series)
- 30 and 36 AWG wires with PFA insulation. Maximum service temp 260 °C (500 °F)
- 30 AWG wires with glass braid insulation. Maximum Service temp 480 °C (900 °F)
- 1 and 2 meter (36 and 72") lengths standard
- Molded subminiature connector with integral strain relief/spool
- Maximum service temp for connector body 220 °C (425 °F)
- Diameter 0.076 mm (0.003")
Packaging: Available in convenient pack of 5.