Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
- Description:Wax trimmer
- Cat. No.:76339-792
- W×D×H:220×160×175 mm
- Weight:5.5 lbs.
- Temperature:Adjustable: RT...99.9 °C
Used to remove excess wax from embedding tissue cassettes. Benchtop design fits easily in any lab. Melted paraffin easily drains into the removable tray with a convenient disposable tray liner.
- 30% hotter and 30% faster than competitive products
- Easy to use digital controls
- Multiple blocks may be trimmed simultaneously
- Grooved surface for easy trimming and wax drainage
- Five disposable plastic inserts are provided
Temprature can be set between RT and 99.9° to meet specific application requirements. The device comes with a wax collection tray that adheres to the side of the unit with magnets.