Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Vortex Shaker, MS 3 control, IKA

Vortex Shaker, MS 3 control, IKA

Vortex shaker, MS 3 control, 100/240 V, 50/60 Hz, 3599 min
Catalog # 76329-824
Supplier:   IKA Works
Supplier #:  0020016017
Vortex Shaker, MS 3 control, IKA
Catalog # 76329-824
Supplier:  IKA Works
Vortex Shaker, MS 3 control, IKA
Vortex Shaker, MS 3 control, IKA

Vortex shaker, MS 3 control, 100/240 V, 50/60 Hz, 3599 min

Price
$1,345.20
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

Compact, universal small shaker suitable for shaking tasks with all small vessels and microtiter plates.

  • Wide range of attachments
  • Attachment detection
  • Timer with countdown function
  • Stable in all speed ranges
  • Sturdy zinc die cast casing
  • USB connection for remote control
  • Continuous or touch operation (with standard attachment)

Two operating modes, Mode A (safe mode with attachment detection) - The maximum speed of 3000 rpm is only reached with the standard attachment in touch mode. When using other attachments the speed is limited to 1300 rpm.

Mode B (without attachment detection) - A speed of 3000 rpm is possible with all attachments, depending on the application (see accessory list in the manual).

RS232 interface with LCD timer and speed display. Permissible relative humidity is 80%.

Certifications: Protection class according to DIN EN 60529: IP 21

Specifications
  • Description:
    Vortex shaker, MS 3 control
  • Electrical:
    100/240 V, 50/60 Hz
  • Timer:
    3599 min
  • Cat. No.:
    76329-824
  • Motor Input/Output:
    10/8 W
  • Operating Temperature:
    5...40 °C
  • Speed:
    100 - 3000 rpm
  • Input Power:
    20 W
  • W×D×H:
    148×205×63 mm
  • Weight:
    3,16 kg
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.