Euro-Style HDPE Bottle with Twist-Lock Pump, Menda
Catalog # 89126-960
Supplier: Desco
Specifications
- Capacity:237 ml (8 oz.)
- Description:Euro-Style HDPE Bottle with Twist-Lock Pump
- Cat. No.:89126-960
- Supplier no.:35216
Specifications
About this item
Designed for convenient hand-held dispensing, the Euro-style HDPE bottle with plastic twist-lock pump is white with 'Alcohol' clearly printed on the exterior.
- Twist-lock pump
- Alcohol imprint for demarcation
- High quality PP construction
Twist-lock pump can be locked with a simple twist, and is suitable for leak-free travel. High quality PP construction is durable and lightweight. Euro-style oval shaped bottle has a rectangular bottom for stability. Plastic dispensing pump with dish reservoir provides just the right amount of liquid at the user's fingertips.