Order Entry
Puerto Rico
ContactUsLinkComponent
OptiChem® Heating Mantle Controller, Double Circuit, Variable Output Voltage, Chemglass
OptiChem® Heating Mantle Controller, Double Circuit, Variable Output Voltage, Chemglass
Catalog # 89028-528
Supplier:  Chemglass
Small Business Enterprise
undefined
OptiChem® Heating Mantle Controller, Double Circuit, Variable Output Voltage, Chemglass
Catalog # 89028-528
Supplier:  Chemglass
Supplier Number:  CG-15010-20
Small Business Enterprise

Specifications

  • Description:
    OptiChem® Heating Mantle Controller, Double Circuit
  • Dimensions:
    8W×6D×3.7"H
  • Cat. No.:
    89028-528
  • Electrical:
    30/60 VAC variable output voltage, 1 A, 60 W (per circuit), 120 VAC supply voltage
  • Supplier no.:
    CG-15010-20

Specifications

About this item

The heating mantle is similar to 10170-438, but the voltage output can be adjusted between 30 and 60 V.

  • Controller for use with CG-14000
  • Controller for use with CG-14002
  • Heating Mantles rated at 30 or 60 Volts
Delivery: All units are supplied with a 6' separable power cord, a grounded, 3-wire receptacle and lighted power switch.