Small Block Brush, Gordon Brush
22940-560
Product available on GSA Advantage®
Small Business Enterprise
- Bristle material:Horse hair
- Handle material:Wood
- Total length:8.9 cm (3 1/2")
- Brush head width:2"
- Cat. No.:22940-560
- No. of rows:6×9
- Width:2¼"
- Supplier no.:900492HH
- Brush head length:3 1/4"
- Trim length:½"
Small block brush with anti-static horsehair bristle, and a static-neutral hardwood handle that provides extra protection for the hand and knuckles.
- Handy brush with 6 x 9 row configuration
- With 1/2" trim, and a brush face of 3-1/4" x 2"
- Anti-static
Known as a mushroom or vegetable brush. Very effective at scrubbing and cleaning small items.