Order Entry
Puerto Rico
ContactUsLinkComponent
 
10 L Unjacketed Filter Reactor Systems, Electric, Chemglass
Catalog # 89209-356
Supplier:  Chemglass
Small Business Enterprise
undefined
10 L Unjacketed Filter Reactor Systems, Electric, Chemglass
Catalog # 89209-356
Supplier:  Chemglass
Supplier Number:  CG-1959-F810
Small Business Enterprise

Specifications

  • Capacity:
    10 L
  • Description:
    Unjacketed cylindrical process filter reactor system complete
  • Motor type:
    Electric motor
  • Cat. No.:
    89209-356
  • Supplier no.:
    CG-1959-F810

Specifications

About this item

Unjacketed filter glass reactors feature single or multi-step.

  • Complete reactor system on open air, autocenter stand
  • 150 °C maximum temperature limit for filter base
  • Filter base eliminates material transfers and significantly reduces losses

Filter reactors are for vacuum or gravity filtration use only.