Order Entry
Puerto Rico
ContactUsLinkComponent
Reaction Vessel Lid, 5-Necks, 150 mm, Chemglass
Reaction Vessel Lid, 5-Necks, 150 mm, Chemglass
Catalog # 16002-862
Supplier:  Chemglass
Small Business Enterprise
undefined
Reaction Vessel Lid, 5-Necks, 150 mm, Chemglass
Catalog # 16002-862
Supplier:  Chemglass
Supplier Number:  CG-1946-40
Small Business Enterprise

Specifications

  • Description:
    Reaction Vessel Lid, 5-Neck, 150 mm Schott Flange
  • Cat. No.:
    16002-862
  • Supplier no.:
    CG-1946-40

Specifications

About this item

Reaction vessel lids feature five-necks.

  • Five neck reaction vessel lid
  • For 150 mm flanged vessels

Lid has a 29/42 outer CN, two 34/45 outer SN’s, one Vertical 45/50 outer SN and one 45/50 outer SN angled 20 ° for powder addition.