Professional Angel Soft ps® Compact Coreless Premium Bathroom Tissue, Georgia Pacific®
Catalog # 10713-994
Supplier: Janitorial Supplies
Specifications
- Color:White
- Length:4.05"
- Cat. No.:10713-994
- Supplier no.:GPC193-71
- No. of sheets:750/roll
- Ply:2
Specifications
About this item
Stock your restrooms with premium, ultra-soft bath tissue.
- Premium quality toilet paper that provides soft, reliable performance
- Coreless rolls let you use 100% of the toilet paper and eliminate stub roll waste
- High capacity rolls help reduce service calls and the risk of run-out
- Compatible with Compact Quad®, Vertical and Side-by-Side toilet paper dispensers
Coreless rolls provide up to two times the number of sheets as standard rolls, saving you time and money. Unique packaging allows easy storage and minimizes waste.
Certifications: EPA Compliant, LEED Applicable.