To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Sterility:Sterile
- Description:Hygea® Sterile Saline Wipe
- Cat. No.:76337-050
- W×L:6×4"
Specifications
About this item
Sterile saline wipes help to reduce the risk of cross contamination. They are a convenient, cost-effective alternative to bottled saline and gauze pads.
- Mild, gentle cleansing that is non-irritating and suitable for sensitive skin
- One step easy-to-use application
- Eliminates waste of bottled saline solution
- Delivers a consistent 3 ml dose of sterile saline with every application
Recommended uses include: Cleansing of eye area, cleansing skin after post-operative care, umbilical cord area care.
General skin cleansing including: Minor cuts and scrapes, after antiseptic application, breasts before nursing, diaper area, skin prone to diaper rash.