Clip-On Dust Mop Handle Boardwalk®
Catalog # 75778-162
Supplier: Janitorial Supplies
Specifications
- Handle material:Wood
- Color:Natural
- Cat. No.:75778-162
- Handle length:60"
- Handle diameter:1"
- Supplier no.:BWK1490
Specifications
About this item
Snaps onto Boardwalk® Clip-On Dust Mop Frame (sold separately) from standing position.
- 12-gauge zinc-plated steel hardware
- 180° swivel head with sliding nylon lock
- Double-lacquered wood handle