Order Entry
United States
ContactUsLinkComponent
Rubbermaid® Commercial Brute® Container
Rubbermaid® Commercial Brute® Container
Catalog # 10158-586
undefined
Rubbermaid® Commercial Brute® Container
Catalog # 10158-586
Supplier Number:  RCP863292GRA
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Ø:
    22"
  • Color:
    Gray
  • Height:
    27¼"
  • Material:
    Plastic
  • Cat. No.:
    10158-586
  • Shape:
    Round Cylinder
  • Supplier no.:
    8632-92GRA
  • Lid type:
    Flat-top

Specifications

About this item

Rubbermaid Commercial Products BRUTE Trash Can, 32 Gallon sets the standard for reliable garbage collection in medium traffic areas.

  • Venting channels allow air to flow into the garbage can making liners up to 50% easier to lift out of the trash can
  • Integrated cinches allow bags to be attached to handles without knots for faster liner changes
  • Rounded top handles and contoured base handles make lifting and moving the receptacle easier
  • Heavy-duty, reinforced base holds up even when the garbage can is dragged over rough surfaces
  • 22" diameter top opening
  • Indoor, outdoor all-purpose waste disposal

These trash cans are stackable to save space and provide an unbeatable value with their easy-to-clean, seamless construction, UV inhibitor, and never fade, warp, crack, or crush guarantee.

Certifications: Meets NSF 2, 21 approval and is USDA Meat and Poultry Group listed for food storage and ability to be cleaned ensuring regulatory compliance.