Rubbermaid® Commercial Designer Line™ Silhouettes Waste Receptacle
Catalog # 10713-922
Supplier: Janitorial Supplies
Specifications
- Depth:9"
- Ø:7"
- Color:Silver Metallic
- Height:32"
- Material:Steel
- Cat. No.:10713-922
- Shape:Half-Round Cylinder
- Supplier no.:RCPSH12EPLSM
- Lid type:Integrated top
Specifications
About this item
The Designer Line™ offers functional litter control in an elegant design.
- Indoor all-purpose waste disposal
- Open top with a vinyl trimmed disposal opening
- Plastic liner material
- Made from fire-safe steel
- Wall-hugging design ideal for smaller spaces
- Lift-off body makes emptying easier
- Top opening
- Made in the USA
The garbage can has an open top with a vinyl trimmed disposal opening. The trash can is made of fire-safe steel. Its wall-hugging design is ideal for areas where looks are important and space is limited. The lift-off trash can body makes it easier to empty and has a rigid plastic liner that will not leak.