Rubbermaid® Commercial Slim Jim® Confidential Document Waste Receptacle with Lid
89073-232
- Depth:20"
- Color:Light Gray
- Height:31"
- Cat. No.:89073-232
- Shape:Rectangular Prism
- Supplier no.:RCP 9W15 GRA
- Lid type:Integrated top
For secure disposal of confidential materials.
Side entry paper slot allows placement under desks.
: Includes a slotted key locking lid.