Order Entry
United States
ContactUsLinkComponent
Boardwalk® Janitor's Cart
Boardwalk® Janitor's Cart
Catalog # 10714-108
undefined
Boardwalk® Janitor's Cart
Catalog # 10714-108
Supplier Number:  BWKJCARTGRA

Specifications

  • Depth:
    44"
  • Color:
    Gray
  • Material:
    Polyethylene
  • Environmentally Preferable:
  • Cat. No.:
    10714-108
  • No. of shelves:
    3
  • Casters:
    2 swivel, 2 fixed, TPR
  • Supplier no.:
    UNSJCARTGRA
  • No. of handles:
    1
  • Caster diameter:
    3"; 8"

Specifications

About this item

Roomy cart makes it easy to transport mop buckets, cleaning supplies, restroom stock and more.

  • Molded-in tool hooks
  • High-impact polyethylene withstands the rigors of heavy use

Molded-in tool hooks keep mops, brooms and extension wands upright and ready for use. Easy-to-clean durable vinyl bag is ideal for either waste or linen collection.