Order Entry
Puerto Rico
ContactUsLinkComponent
 
Rubbermaid® Commercial Brute® Recycling Top
  75840-726
undefined
Rubbermaid® Commercial Brute® Recycling Top
  75840-726
 :  RCP1788376

 

  • Depth:
    22.9"
  • Ø:
    45/8"
  • Color:
    Blue
  • Height:
    22.3"
  • Material:
    Plastic
  • Cat. No.:
    75840-726
  • Shape:
    Round
  • For use with:
    Rubbermaid® Commercial 32 gal. Round Brute Containers
  • Supplier no.:
    RCP1788376
  • Lid type:
    Bottle and can recycling top

 

 

Promote recycling and improve productivity.

  • Resists dents
  • Strong, snap-on lids with restricted opening for recycling
  • For 32 gal. containers

All-plastic, professional-grade construction will not rust, chip or peel, resists dents.