To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Depth:22"
- Color:Blue
- Height:30"
- Material:Plastic
- Cat. No.:10158-628
- Shape:Rectangular Prism
- Supplier no.:3540-07BLU
Specifications
About this item
The Rubbermaid commercial products vented slim jim recycling can waste receptacle, 23 gal., is crafted to make waste management compliance easier and reduce strain on workers.
- Four bag cinches secure liners around the rim of the recycling can and create quick, knot-free liner changes
- Robust handles at the base and rim of the recycling bin resist tearing and improve control while lifting and emptying
- Rib-strengthened rim resists crushing while the step design prevents jamming when nested
- Crafted of the highest quality commercial-grade materials for superior durability
- For indoor use
Constructed of high quality, commercial-grade materials, these trash cans feature four venting channels that make removing garbage bags up to 80% easier than traditional straight wall receptacles. By allowing air to flow into the can, liners can be pulled more easily from the recycling bin which reduces strain on staff and increases efficiency. Sturdy handles and molded base grips make transporting and emptying contents more ergonomic while the step design prevents jamming when containers are nested. The vented slim jim waste receptacle recycler is designed for superior durability and maximum efficiency.