Order Entry
Puerto Rico
ContactUsLinkComponent
 
SatPax® MSVP® Low Endotoxin Sterile Cleanroom Wipes, Berkshire
Catalog # 76334-612
Supplier:  Berkshire
undefined
SatPax® MSVP® Low Endotoxin Sterile Cleanroom Wipes, Berkshire
Catalog # 76334-612
Supplier:  Berkshire
Supplier Number:  SSPVP00112LE

Specifications

  • Sterility:
    Sterile
  • Description:
    SatPax® MSVP® Gamma Irradiated Wipes, 70% IPA, 30% WFI
  • Cat. No.:
    76334-612
  • Packaging:
    30 Sheets/Pack, 12 Packs/Case
  • W×L:
    22.9×22.9 cm (9×9")

Specifications

About this item

The sterile SatPax® MSVP® LE gamma irradiated is an ultrasonically sealed-edge, cleanroom-laundered wiper.

  • Composed of 100% continuous filament polyester knit fabric
  • Ultrasonically sealed edge for reduced fiber contamination
  • Laundered and packaged in Berkshire’s ISO Class 4 cleanroom with lot number on each pack
  • Low endotoxin

SatPax® MSVP® LE is an ultrasonically sealed-edge wipe. The wipe is pre-wetted with 70% IPA and 30% WFI. This combination of properties provides these wipes with the highest level of cleanliness, abrasion resistance, and chemical compatibility required for cleaning critical environments.

Certifications: Designed for use in ISO class 3 and higher cleanroom environments.