Order Entry
Puerto Rico
ContactUsLinkComponent
Impeller Set (Shaft and Blade Kit) for Model BDC250, Caframo
Impeller Set (Shaft and Blade Kit) for Model BDC250, Caframo
Catalog # 76019-362
Supplier:  Caframo
undefined
Impeller Set (Shaft and Blade Kit) for Model BDC250, Caframo
Catalog # 76019-362
Supplier:  Caframo
Supplier Number:  S100

Specifications

  • Description:
    Overhead Stirrer Accessory
  • Dimensions:
    Length: 73/8", Ø 0.24"
  • Cat. No.:
    76019-362
  • Blade size:
    0.4×1.1"

Specifications

About this item

Impeller set contains two blades and shaft. Includes axial and radial 0.4×1.1" blades 73/8×0.24" shaft and hardware 304 stainless steel.

  • Electropolished 316L stainless steel – Chemical and corrosion resistant
  • Axial and radial blades included – Choice of two types of flow
  • Set screw compatible with standard tools – Blades easily interchangeable

Shaft and impeller blades to fit collet of BDC250 (97001-138) stirrer, all electropolished 316L stainless steel. Includes one radial blade and one axial blade and interchangeable set screw.

Ordering information: This kit is included when a BDC250 is purchased.