Order Entry
Puerto Rico
ContactUsLinkComponent
Easy Bev Benchtop Refractometer, Mettler-Toledo
Easy Bev Benchtop Refractometer, Mettler-Toledo
Catalog # 76329-512
Supplier:  Mettler Toledo
undefined
Easy Bev Benchtop Refractometer, Mettler-Toledo
Catalog # 76329-512
Supplier:  Mettler Toledo
Supplier Number:  30468674

Specifications

  • Resolution:
    0.0001 for nD; 0.01% for w/w Brix
  • Description:
    Easy Bev Refractometer
  • W×D×H:
    215×385×200 mm
  • Temperature Control:
    15...25 °C
  • Display:
    LCD 4.3" Capacitive Display with Color Touch Screen
  • Weight:
    30 lbs.
  • Cat. No.:
    76329-512
  • Accuracy:
    ±0.0001 for nD, 0.05% for w/w brix
  • Range:
    1.32 - 1.58 nD, 0 - 100% w/w brix

Specifications

About this item

Easy Bev measures refractive index and Brix with automatic temperature control. It offers a ideal solution for beverage manufacturers with the smart vertical design.

This intuitive instrument allows simple operature with immediate QC results.