Order Entry
Puerto Rico
ContactUsLinkComponent
Easy Brix Benchtop Refractometer, Mettler-Toledo
Easy Brix Benchtop Refractometer, Mettler-Toledo
Catalog # 76329-510
Supplier:  Mettler Toledo
undefined
Easy Brix Benchtop Refractometer, Mettler-Toledo
Catalog # 76329-510
Supplier:  Mettler Toledo
Supplier Number:  30468673

Specifications

  • Resolution:
    0.0001 for nD; 0.01% for w/w Brix
  • Description:
    Easy Brix Refractometer
  • W×D×H:
    170×156×273 mm
  • Temperature Control:
    15...25 °C
  • Display:
    LCD 4.3" Capacitive Display with Color Touch Screen
  • Weight:
    10 lbs.
  • Cat. No.:
    76329-510
  • Accuracy:
    ±0.0001 for nD, 0.05% for w/w brix
  • Range:
    1.32 - 1.58 nD, 0 - 100% w/w brix

Specifications

About this item

The Easy Brix refractometer offers simple and fast refractive index and Brix measurements with automatic temperature control.

  • Compact and robust design

Suitable for use in the laboratory or near the production area.