Easy R40 Benchtop Refractometer, Mettler-Toledo
76329-508
- Resolution:0.0001 for nD; 0.01% for w/w Brix
- Description:Easy R40 Refractometer
- W×D×H:170×156×273 mm
- Temperature Control:10...65 °C
- Display:LCD 4.3" Capacitive Display with Color Touch Screen
- Weight:10 lbs.
- Cat. No.:76329-508
- Accuracy:±0.0001 for nD, 0.05% for w/w brix
- Range:1.30 - 1.72 nD, 0 - 100% w/w brix
The Easy R40 refractometer offers fast refractive index and Brix measurements with automatic temperature control.
- Compact and robust design
- Suitable for use in the laboratory or near the production area
Using only a small sample volume, the Easy R40 provide results within seconds.