Order Entry
Puerto Rico
ContactUsLinkComponent
 
Dissolved Oxygen Meter Kit, Sper Scientific
  76214-014
undefined
Dissolved Oxygen Meter Kit, Sper Scientific
  76214-014
 :  850081DOK

 

  • Temperature Range:
    0 to 50 °C
    32 to 122 °F
  • Description:
    Dissolved Oxygen Meter Kit
  • Temperature Accuracy:
    ±0.8°C
    ±1.5°F
  • Temperature Resolution:
    0.1 °
  • DO Range:
    0 - 20 mg/l
  • DO Resolution:
    0.1
  • DO Concentration:
    0 - 100.0%
  • DO Accuracy:
    ±0.4 mg/l
    ±0.7 %
  • Dimensions:
    177×68×45 mm (7×23/4×11/4"), Meter
    279×241×51 mm (11×91/2×2"), Kit
  • Power supply:
    9 V battery
  • Temperature Compensation:
    Automatic
  • Weight:
    489 g (16 oz.), Meter
  • Cat. No.:
    76214-014

 

 

Measures dissolved oxygen to determine water quality in environmental testing, labs, industrial and municipal waste water, aquariums and fish hatcheries.

  • Reliable DO readings at a reasonable price
  • Features simple one-button calibration to air

The back-lit display simultaneously displays dissolved oxygen (in % or mg/l) and temperature readings (in °C or °F). Automatic temperature compensation as well as manual compensation for salinity and altitude. DO probe heads include built in membranes and screw on and off for easy replacement. Also functions as a pH, ORP, conductivity, TDS or salinity meter when used with the optional probes.

 : Comes in a hard carrying case complete with DO probe, two spare probe heads, electrolyte, instructions and a 9 V battery. EPA equivalency method: 360.1.